IPEX USA

2 in. 20 gpm PVC Vent Flowers Control

Part #I3922120  |  Manufacturer Part #3922120

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Plastic

Material Type: PVC