3 x 3 in. Schedule 40 Bell End Right Angle Drive
3 x 3 in. Schedule 40 Bell End Right Angle Drive
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to connect and solvent weld with PVC fittings as it features a belled end
- Can be used in various applications
- Schedule 40 impact resistant PVC
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- No