3/4 in. ID FIPT IPS Straight Plastic Compression Adapter
3/4 in. ID FIPT IPS Straight Plastic Compression Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The strength of the acetal nut ensures minimal distortion when tightening with a wrench
- A clear visual stop and mechanical resistance indicates when fully tightened
- Disconnection and reconnection to pumps or seasonal water lines is made quick and easy
Specifications
- Application:
- Water Service Coupling, Residential Water Service, Residential Irrigation Systems, Cottage Country Water Service, Rural Irrigation
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Adapter
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Width:
- 2-13/100 in