IPEX USA
4 in. PVC Conduit End Cap
Part #I029074 | Item #2439146 | Manufacturer Part #SWCA 40
Call for Pricing
EACH
Fitting Sizes:
4 inProduct Details
Specifications
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Material: Plastic
Material Type: PVC
UL Listed: No