IPEX USA
6 in. Junction Box with Gasket
Part #I077666 | Item #1790901 | Manufacturer Part #077666
$
14,615.55
EACH
Depth:
6 inProduct Details
- The Scepter JBox is ideally suited for indoor and outdoor use and made to perform in the most demanding environments. Made of PVC it is extremely durable and resistant to impact in a wide range of temperatures and not adversely affected by water and chemicals. The Scepter JBox is entirely non-metallic, eliminating corrosion concerns with screws and other metal parts and NEMA 1, 2, 3R, 4, 4X, 6*, 6P*, 12 and 13 rated.
- Utilities;cable;communications;residential;airports;subways;bridges & tunnels;mines;marinas;water/sewage treatment plants;pulp & paper industries;street & highway lighting;food processing plants;agricultural;parking garages;car washes;fish plants;steel mills
- Molded Mounting Feet are located on corners out of the way of conduit connections
- Built-in Gridlines create an easy reference for drilling knockouts
Documents
Specifications
Color Finish: Grey
Color Finish Category: Greys
Depth: 6 in
Diameter: 12 in
Length: 12 in
Material: Plastic
Material Type: PVC
UL Listed: No
Width: 12 in