IPEX USA

8 x 8 x 4 in. Junction Box with Gasket

Part #I077664  |  Manufacturer Part #077664

Depth:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Scepter JBox is ideally suited for indoor and outdoor use and made to perform in the most demanding environments. Made of PVC it is extremely durable and resistant to impact in a wide range of temperatures and not adversely affected by water and chemicals. The Scepter JBox is entirely non-metallic, eliminating corrosion concerns with screws and other metal parts and NEMA 1, 2, 3R, 4, 4X, 6*, 6P*, 12 and 13 rated.
  • Utilities;cable;communications;residential;airports;subways;bridges & tunnels;mines;marinas;water/sewage treatment plants;pulp & paper industries;street & highway lighting;food processing plants;agricultural;parking garages;car washes;fish plants;steel mills
  • Molded Mounting Feet are located on corners out of the way of conduit connections
  • Built-in Gridlines create an easy reference for drilling knockouts

Specifications

Color Finish: Grey

Color Finish Category: Greys

Depth: 4 in

Diameter: 8 in

Height: 8 in

Material: Plastic

UL Listed: Yes

Width: 8 in