IPEX USA

8 in. DIPS Straight SDR 11 Plastic Electrofusion Coupling

Part #F1281  |  Manufacturer Part #128131

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #F128131Mfr. Part #128131

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #F128135Mfr. Part #128135

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #F128158Mfr. Part #128158

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: DIPS

End Connection 2: DIPS

End Connections: DIPS

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Maximum Pressure: 160 psi

Maximum Temperature: 73

NSF Certified: No

Schedule Class: SDR 11