20 in. IPS Electrofusion PEX Coupling
Electrofusion Coupling 20 in. IPS Electrofusion PEX Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Electrofusion Coupling
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- Yes
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi