3/4 in. UTC x MPT Polypropylene Universal Transition Coupling Adapter
Philmac® 3G™ 3/4 in. UTC x MPT Polypropylene Universal Transition Coupling Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
- Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in. to 2 in.
- Ideal solution for connecting a wide variety of pipes
- Couplings are end-load resistant with no restraint needed to prevent pipe pull-out
- Easy to fit "Slide & Tighten" technology
Specifications
- ASTM:
- ASTM F-1282
- AWWA:
- AWWA C-903
- Application:
- Cottage Country Water Service, Residential Irrigation Systems, Residential Water Service, Rural Irrigation, Water Service Coupling
- CSA Certified:
- CSA B137.9
- Clean Bagged:
- No
- Collection:
- Philmac® 3G™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13/16 in
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- FM Approved:
- No
- Fits Pipe Size:
- 15 in - 21 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic