IPEX USA

Q-Line® 1-3/50 x 83/100 in. OD Tube Reducing Polypropylene Coupling

Part #I255212  |  Manufacturer Part #255212

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Ideal solution for connecting a wide variety of pipes
  • One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
  • Wide tolerance range allows seven couplings to cover pipe sizes 1/2" to 2"
  • Easy to fit "Slide & Tighten" technology

Documents

Specifications

ASTM Specifications: ASTM F-12882

AWWA Specifications: AWWA C-903

Application: Municipal Water Service Lines, Reclaimed Water, Water Service Lines

CSA Certified: CSA B137.9

Clean Bagged: No

Collection: Q-Line®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/16 in

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 1-3/50 in

Fitting Size 2: 83/100 in

Fitting Sizes: 1-3/50 in x 83/100 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

UL Listed: UL 1285