IPEX USA

VKD Series 1/2 in. Polypropylene Full Port Socket 232# Ball Valve

Part #EU3112  |  Manufacturer Part #U3112

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 150

ASME Specifications: [ASME B31.3, ASME B31.9]

ASTM Specifications: [ASTM F-1974, ASTM F-1282]

CSA Certified: [CSA B51, CSA B137.9]

Clean Bagged: No

Collection: VKD Series

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 232 psi

Maximum Temperature: 73

NSF Certified: Yes

Pressure Class: 232#

UL Listed: No

Valve Body Style: Ball

Valve Bonnet Type: Union

Valve Operator: Quarter Turn Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve