1 in. Plastic Full Port Socket Weld x Threaded Ball Valve
VXE Series 1 in. Plastic Full Port Socket Weld x Threaded Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 150, ANSI F1282
- ASME:
- ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-1282
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Collection:
- VXE Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- No
- Handle Material:
- PVC
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 232
- Recommended Valve Application:
- Industrial
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve