IPEX USA

VXE Series 3/4 in. CPVC Full Port IPS x FNPT Ball Valve

Part #I353043  |  Manufacturer Part #353043

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 150, ANSI B1.20.1]

ASTM Specifications: [ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM F-437, ASTM F-439]

Clean Bagged: No

Collection: VXE Series

End Connection 1: IPS

End Connection 2: FNPT

End Connections: IPS x FNPT

FM Approved: No

Handle Material: PVC

High Pressure: 232

IAPMO Listed: No

Material: Plastic

Material Type: [CPVC, PTFE]

NSF Certified: No

UL Listed: No

Valve Body Material: CPVC

Valve Disc Material: EPDM

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve