IPS 125# Butt Fusion DR 17 HDPE Reducer

PEI17ABR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2513, ASTM D-3261
Application
Potable Water
CSA Certified
CSA B137.4
Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
DR 17

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday