18 x 3 in. IPS 150# HDPE Butterfly Valve Spacer

PEI150FFBFVSPC

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Butterfly Valves
Fitting Size 2
3 in
GSA Approved
No
NSF Certified
No
Product Type
Spacer

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday