IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece

PEI11F59

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Package Quantity
Piece of 5
Pressure Class
160#
Schedule Class
SDR 11
Type
PEI11F59K

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday