IPS 200# Fabricated Straight SDR 9 HDPE 22-1/2 Degree Elbow 2-Piece

PEI9F22

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Chemical, Drainage
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
2 Piece
Package Quantity
Piece of 2
Pressure Class
200#
Schedule Class
SDR 9

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday