IPS 200# Fabricated Straight SDR 9 HDPE 90 Degree Elbow 5-Piece

PEI9HB9F5

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
No
Number Of Pieces
5 Piece
Package Quantity
Piece of 5
Pressure Class
200#
Schedule Class
SDR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday