6 in. IPS 220# Electrofusion Straight DR 11 Plastic 45 Degree Elbow

S30DK1111

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3035, ASTM D-3261, ASTM D-3350, ASTM F-1055, ASTM F-714
Clean Bagged
No
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
Maximum Pressure
240 psi
Maximum Temperature
73
NSF Certified
No
Type
S30DK111120168

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday