IPS and Socket Fusion DR 11 Straight HDPE and MDPE Cap for PE2406 Pipe

MPEI11SCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683
Application
HDPE Pipe
CSA Certified
CSA B137.4
Clean Bagged
No
End Connection 1
IPS, Socket Fusion
End Connections
IPS;Socket Fusion
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE, MDPE
NSF Certified
No
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday