IPS Butt Fusion 250# DR 9 Molded HDPE Reducer

PEI9BR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2513, ASTM D-3350, ASTM F-714
Application
Potable Water
CSA Certified
Yes
Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Schedule Class
DR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday