IPS Butt Fusion 250# Straight SDR 9 Molded HDPE 90 Degree Elbow

PEI9B9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Schedule Class
SDR 9
Type
PEI9AB9J

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday