2 in. IPS Butt Fusion Straight DR 9 HDPE Flanged Adapter

PEI9FLA

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
Clean Bagged
No
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday