Zinc Lift & Turn Drain in Chrome
Zinc Lift & Turn Drain in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strainer fits 1-1/2-inch (11-1/2 TPI) iron pipe
- Chrome finish
- Brass bathtub finish kit with stopper and strainer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Zinc
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Product Type:
- Strainer, Turn Top Stopper
- Strainer Body:
- Zinc
- Trim Only:
- No
- WaterSense Labeled:
- No