IPS Corporation

1-1/2 in. Mechanical Cleanout Test Plug

Part #I83756  |  Manufacturer Part #83756

Fits Pipe Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Drains, Waste, Vent]

CARB OTC LEED Compliant: No

Fits Pipe Size: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Size: 1-1/2 in

Tool Type: Test Plug