IPS Corporation
1-1/2 in. Mechanical Wing Nut Plug
Part #I83591 | Item #2167098 | Manufacturer Part #83591
$
8.24
EACH
(Pricing is for 1-1/2 in)
Fits Pipe Size
Product Details
- Oversized wingnut with wrench pad for easy removal
- Made of high impact ABS material
- This model for end-of-pipe only
- Will not rust or corrode
- Neoprene gasket
Documents
Specifications
Application: [Drains, Waste, Vent]
Fits Pipe Size: 1-1/2 in
Material: Plastic
Material Type: ABS
Tool Type: Test Plug
Type: I83591
Width: 3 in