10-3/16 in x 8-13/16 in x 5-5/8 in Washing Machine CPVC Supply Box

Part #I82067  |  Item #1376177  |  Manufacturer Part #82067

$ 33.60 EACH

Supply Box Connection Type:

CPVC
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Box can be inverted for top-mount valves and center drain option
  • Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • One-piece construction with raised drip guard contains potential leaks down the drain
  • Raised EZ-out test caps allow for easy removal
  • Oversized KOs will not fall down drain
  • Brass quarter-turn valve installed
  • Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
  • Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
  • Extended mounting flange provided

Specifications

ASME Specifications: ASME A112.18.1

Application: Washing Machines

Box Material: Plastic

Color: White

Depth: 11 in

Fire Rated: No

Height: 5 in

Material: Plastic

Overall Box Size: 10-3/16 in x 8-13/16 in x 5-5/8 in

Supply Box Connection Type: CPVC

Supply Box Type: Washing Machine

Type: Contractor Pack

Water Hammer Arrestor Included: No

Weight: 1

Width: 10 in