11-31/50 in x 9-1/2 in Washing Machine MIP Supply Box
11-31/50 in x 9-1/2 in Washing Machine MIP Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right-side drain opening with 2-inch male threaded drain fitting
- Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves (some with arresters)
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- Unassembled
- Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Stainless Steel
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Depth:
- 9 in
- Drain Location:
- Right
- End Connection 1:
- MIPS
- End Connection 2:
- Threaded
- End Connections:
- MIPS x Threaded
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1/2 in x 2 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 11-31/50 in
- Material:
- Steel
- NSF Certified:
- No
- Overall Box Size:
- 11-31/50 in x 9-1/2 in
- Supply Box Connection Type:
- MIP
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 5 lb
- Width:
- 11 in