10-3/16 x 8-13/16 x 3-3/8 in. Washing Machine Brass PEX connection Supply Box

You last purchased this on
 
Water-Tite

Du-All™ 10-3/16 x 8-13/16 x 3-3/8 in. Washing Machine Brass PEX connection Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Du-All™ 10-3/16 x 8-13/16 x 3-3/8 in. Washing Machine Brass PEX connection Supply Box

  • Fast #
  • Part #I82056
  • Item #928841
  • Manufacturer Part #82056
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 2 valves that are forward mounted to offer easy access to homeowners for on/off operation
  • Integrated drip guard sends leaks directly down the drain
  • Versatile washing machine outlet box allows dual-drain, right-drain, left-drain, and top-mount installations
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Flat box side for secure mounting to the stud
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
  • Raised EZ Out test caps designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Washing Machines
Box Material:
Plastic
Collection:
Du-All™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Origin:
Domestic
Overall Box Size:
10-3/16 in x 8-13/16 in x 3-3/8 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
9 in