14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box
14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Center drain opening with ABS, PVC, threaded, or slipnut drain kit
- Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Faceplate dimension of 14 Inch width x 9-1/4 Inch height
- Available with quarter-turn ball valve, quarter-turn ball valves with hammer arresters or domestic valves
- Measures 14 inches wide by 9-1/4 inches high (with faceplate)
- Available with a variety of valve connections
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Washing Machines
- Box Material:
- Stainless Steel
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Name:
- Powder Coated
- Depth:
- 3 in
- Drain Location:
- Center
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1/2 in x 2 in
- Height:
- 16 in
- Length:
- 14 in
- Material:
- Cold Rolled Steel
- NSF Certified:
- No
- Overall Box Size:
- 14 in x 9-1/4 in x 3 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 4 lb
- Width:
- 9 in