18 in. Plastic Water Heater Pan

Part #I86970  |  Item #1589702  |  Manufacturer Part #86970

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Circular pans recommended for electric water heater protection
  • PVC drain adapter fits over 1 Inch PVC or inside 1-1/2 Inch PVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • 2-1/2 Inch deep
  • One-piece construction of high impact plastic
  • Furnished with PVC drain kit
  • New plastic material allows for increased flexibility and ease of installation

Specifications

Color Finish: Black

Depth: 19 in

Diameter: 20 in

Drain Opening: 1 in

Height: 2 in

Length: 2 in

Material: High Impact Plastic

Product Type: Pre-Drilled Circular

Shape: Round

Width: 19 in