2 - 3 in. Solvent Weld PVC Tile Shower Drain
2 - 3 in. Solvent Weld PVC Tile Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a variety of styles to match your bathroom décor
- Versatile, interchangeable shower grate design lets you choose the type that fits your needs
- Drain for residential showers with tile flooring
- Available in ABS (black) and PVC (gray)
- Reversible clamping collar for added height of tailpiece
- Integral test plug rated for 3 story DWV test (30 ft of head)
- Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
- Test kit allows the drain system to be pressure tested for safety
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Construction:
- Non-Membrane
- Depth:
- 7 in
- Drain Base Height:
- 2-12/25 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grid Drain Material:
- Cast Brass
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Product Type:
- Round
- Trap Primer Connection:
- No
- Weight:
- 1 lb
- Width:
- 6 in