2 in. Galvanized Conduit Hanger

You last purchased this on
 
IPS Corporation

2 in. Galvanized Conduit Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

2 in. Galvanized Conduit Hanger

  • Fast #
  • Part #I82835
  • Item #4255236
  • Manufacturer Part #82835
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum 12 Inch stem for ease in mounting
  • 16 ga galvanized construction
  • Provide maximum support for DWV pipe
  • 3/4 Inch width
  • Secures 1-1/2 - 4 Inch piping
  • Contains pre-installed, #12 combo head screw
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
FM Approved:
No
Fits Pipe Size:
2 in
Length:
12 in
Material:
Steel
UL Listed:
No
Width:
14 in