0 items

IPS Corporation 2 in. Solvent Weld Schedule 40 DWV and Straight PVC Heavy Duty Techno Cap

I87505

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 100 bag count
  • 2" PVC DWV
  • Can be tested up to 40' of water
  • Will not clog or fall into pipe

SPECIFICATIONS

CSA Certified
CSA B125
Clean Bagged
No
Color Finish
White
End Connection 1
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
17 psig
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday