0 items

IPS Corporation 2 in. PVC DWV Test Cap

I86615

Diameter

2 in

$0.74

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be tested up to 30' of water or 12 psig
  • Each cap can be used for two sizes
  • For 1 1/2", 2", 3", and 4" DWV pipe
  • Higher rated than plug-on test caps
  • Moderate pressure test cap
  • Solvent welded onto PVC or ABS pipe

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday