20 in. Plastic Water Heater Pan
20 in. Plastic Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 260-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC drain adapter fits over 1 in. PVC or inside 1-1/2 in. PVC pipe
- 2 in. clearance around diameter of heater pan recommended
- Circular pans recommended for electric water heater protection
- Furnished with PVC drain kit
- New plastic material allows for increased flexibility and ease of installation
- One-piece construction of high impact plastic
- 2-1/2 in. deep
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter:
- 20 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Plastic
- Product Type:
- Pre-Drilled Circular
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.065 in