IPS Corporation
200 ft. Pipe Protection Sleeve
Part #I83411 | Item #1267644 | Manufacturer Part #83411
Length:
200 inProduct Details
- Protects supply tubing in slab foundation
- Color coded - red for hot, blue for cold
- Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
Documents
Specifications
Color: Black
Color Finish: Black
Height: 5 in
Length: 200 in
Material: Plastic
Material Type: Polyethylene
Type: I83411
Weight: 5
Width: 7 in