26 in. Water Heater Pan with Drain

Part #I87012  |  Item #3520447  |  Manufacturer Part #87012

Diameter:

26 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable 0.032 Mil aluminum circular pans recommended for gas water heater protection
  • Drain adapter fits 1 Inch CPVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • 2-1/8 Inch deep
  • One-piece construction
  • Furnished with 1 Inch CPVC drain kit
  • Will not rust

Specifications

CARB OTC LEED Compliant: No

Depth: 27 in

Diameter: 26 in

Drain Location: Side

Drain Opening: 1 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Inside Diameter: 26 in

Length: 2 in

Material: Aluminum

Outside Diameter: 28 in

Thickness: 25 in

Type: Pre-Drilled, Circular

Weight: 2

Width: 27 in