3-1/2 in. Brass Countersunk Tap Plug
3-1/2 in. Brass Countersunk Tap Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Adjustable:
- No
- Clean Bagged:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Countersunk, Tap, Plug
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Plug Included:
- Yes