3 in. Galvanized Conduit Hanger
3 in. Galvanized Conduit Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum 12 inch stem for ease in mounting
- 16 ga galvanized construction
- Provide maximum support for DWV pipe
- 3/4 inch width
- Secures 1-1/2 - 4 inch piping
- Contains pre-installed, #12 combo head screw
Specifications
- Application:
- DWV Pipe
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Metal, Plastic, Steel
- Material Type:
- PVC
- Product Type:
- Hanger, Sleeve
- UL Listed:
- No
- Width:
- 3/4 in
- Work Load Limit:
- 150 lb