IPS Corporation

3 in. Pressure Relief Test Plug

Part #I83758  |  Manufacturer Part #83758

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure relief automatically resets for each inflation
  • Pressure relief has no moving parts to fail or malfunction
  • One piece rubber portion is molded with no seams or bonded parts
  • Pressure relief exhausts out of the top of the plug instead of into the test area
  • Internal pressure relief device releases pressure when plug exceeds maximum pressure levels

Specifications

Application: [Drains, Waste, Vent]

CARB OTC LEED Compliant: No

Color Finish: Green

Fits Pipe Size: 3 in

GSA Approved: No

IAPMO Listed: No

Material: Steel

Maximum Pressure: 35 psi

Size: 3 in

Tool Type: Test Plug