IPS Corporation

3 in. Test Plug

Part #I83643  |  Manufacturer Part #83643

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for the testing of pipelines or to temporarily stop the flow
  • Designed to be used in a “Y” to block flow from the main sewer line
  • Suitable for many different pipe materials
  • The multi-size dual stage long is designed to release the test media before completely deflating and removing the plug
  • Manufactured from a durable natural rubber compound
  • Each size comes with a 24 Inch chain and ring assembly attached to a pressure relief valve
  • Replaceable pressure relief valve installed in top of plug
  • Also included with each plug is a 36 Inch inflation hose
  • 35 psi of inflation pressure

Specifications

Application: [Drains, Waste, Vent]

CARB OTC LEED Compliant: No

Depth: 6 in

Fits Pipe Size: 3 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Length: 24 in

Material: Natural Rubber

Maximum Pressure: 35 psi

Tool Type: Test Plug

Type: I83643

Weight: 2

Width: 25 in