28 in. Plastic Water Heater Pan
28 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC drain adapter fits over 1 Inch PVC or inside 1-1/2 Inch PVC pipe
- 2 Inch clearance around diameter of heater pan recommended
- Circular pans recommended for electric water heater protection
- Furnished with PVC drain kit
- New plastic material allows for increased flexibility and ease of installation
- One-piece construction of high impact plastic
- 2-1/2 Inch deep
Specifications
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter:
- 28 in
- Drain Opening:
- 1 in
- Height:
- 30 in
- Material:
- Plastic
- Product Type:
- Pre-Drilled Circular
- Shape:
- Round
- Weight:
- 1 lb