3/4 x 1/2 in. Round Gas Outlet Box with Quarter Turn Valve
3/4 x 1/2 in. Round Gas Outlet Box with Quarter Turn Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four molded-in flanges enable easy and secure installation
- Three valve options 1/2 Inch iron pipe, 1/2 Inch CSST tubing and 3/4 Inch iron pipe
- Provides a recessed valve installation allowing appliances to be closer to the wall
- Valves are CSA listed
- Flat sided walls ensure rigid mount against stud bay
- Round faceplate enables easier installation after wallboard is installed
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- IPS
- Supply Box Type:
- Gas
- UL Listed:
- No