3520 Series 2 in. Threaded Plastic White Shower Drain

Part #I67021  |  Item #1257971  |  Manufacturer Part #67021

$ 13.14 EACH

Grate Color Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower floor drain designed for preformed shower bases
  • Durable construction; 2-inch height
  • Connects to existing piping via 2-inch no-caulk connection
  • Large 4.25-inch white plastic grate effectively keeps unwanted material out of drain
  • Strainer snaps easily into place with no screws

Specifications

Adjustable: No

Collection: 3520 Series

Color: White

Construction: Non-Membrane

Depth: 4 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Body Material: Plastic

Drain Body Material Type: ABS

Drain Grate Material: Plastic

Fits Pipe Size: 2 in

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Shape: Round

Height: 2 in

Outlet Type: Threaded

Width: 4 in