Toe-Tap Drain in Venetian Bronze
Toe-Tap Drain in Venetian Bronze
Frequently Purchased Together
Product Details
- Compatible with AB&A Waste and Overflow Trim and Finish Kits
- Connects to existing strainers via 3/8-inch post
- Tub drain stopper plugs the tub drain with a simple push and unplugs it with an easy pull
- Rubber washer ensures a tight seal with drain
- Textured knob offers a secure grip
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 3/8 in
- IAPMO Listed -:
- No
- Product Type:
- Touch Toe
- Thread Size:
- 1-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No