4-1/2 in. Grate Only Satin

Part #I69157  |  Item #2333848  |  Manufacturer Part #69157

$ 60.14 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 4-1/2 in

Drain Component Type: Grate

Grate Diameter: 4-1/2 in

Product Type: Grate

Trim Ring: No