0 items

IPS Corporation 4 - 6 in. Test Plug

I83246

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
4 in - 6 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday