4 in. Pressure Relief Test Plug

This product has been replaced by

Test-Tite® Black Drains, Waste, Vent Test Plug
Test-Tite® 4 in. Drains, Waste, Vent Test Plug
Manufacturer Part #83584
You last purchased this on
 
IPS Corporation

4 in. Pressure Relief Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Test-Tite® Black Drains, Waste, Vent Test Plug
Test-Tite® 4 in. Drains, Waste, Vent Test Plug
Manufacturer Part #83584
IPS Corporation

4 in. Pressure Relief Test Plug

  • Fast #
  • Part #I83767
  • Item #4008060
  • Manufacturer Part #83767
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Drains, Waste, Vent
CARB OTC LEED Compliant:
No
Fits Pipe Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Pressure - Maximum:
30 psi
Size:
4 in
Tool Type:
Test Plug