40ml Shower Dam Corner

Part #I85530  |  Item #1589746  |  Manufacturer Part #85530

Thickness:

40 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40 Mil thick, gray
  • No underlay mount required may be glued directly to drain for positive seal
  • Meets ASTM D-4551
  • Meets FHA and HUD requirements for shower pan

Specifications

ASTM Specifications: ASTM D4551

CARB OTC LEED Compliant: No

Color: Grey

Depth: 5 in

Height: 3 in

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

Thickness: 40 in

Width: 4 in